Specifications
Dimensions
- Mount Hole Screw SizeM12 x 1.75
- Nominal Rail Size33 mm
Details
- Bearing MaterialCarbon Chromium Bearing Steel AISI 52100
- Block TypeHeavy Duty
- Extended FeaturesCap Wipers, Outboard Scrapers
- Finish CoatingClear Anodized
- Grease TypeNLGL Consistency
- Included AccessoriesCap wipers, Outboard scrapers
- LubricationCap Wipers
- Measurement StandardMetric
- Operating Temperature Range-4 to 248 °F, -20 o 120 °C
- Resistance FeaturesCorrosion Resistant
- Seal TypeNitrile Rubber Seal
- SeriesHDS2
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)