Motion
AURD15033N5SL

BISHOP-WISECARVER
AURD15033N5SL

Standard Ball Carriage Profile Rail - Series: HDS2, Narrow, 33 mm Rail Size
Mi Item #12363542
MFR #AURD15033N5SL
Price$17,553.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BISHOP-WISECARVER
AURD15033N5SL

Standard Ball Carriage Profile Rail - Series: HDS2, Narrow, 33 mm Rail Size
Mi Item #12363542
MFR #AURD15033N5SL

Mfr description
AURD15033N5SL HDS2 RACK DRIVEN CARRIAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,553.55/each

Specifications

Dimensions

  • Nominal Rail Size
    33 mm

Details

  • Bearing Material
    Steel
  • Block Type
    Narrow
  • Finish Coating
    Clear Anodized
  • Lubrication
    Automatic Rack Lubrication
  • Measurement Standard
    Metric
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Nitrile Seals
  • Series
    HDS2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)