Motion
AURD15033W4H

BISHOP-WISECARVER
AURD15033W4H

Standard Ball Carriage Profile Rail - Series: HDS2, Wide, 33 mm Rail Size
Mi Item #12363545
MFR #AURD15033W4H
Price$17,983.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BISHOP-WISECARVER
AURD15033W4H

Standard Ball Carriage Profile Rail - Series: HDS2, Wide, 33 mm Rail Size
Mi Item #12363545
MFR #AURD15033W4H

Mfr description
AURD15033W4H HDS2 RACK DRIVEN CARRIAGE C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,983.71/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M16 x 2.0
  • Nominal Rail Size
    33 mm
  • Weight
    25.574 lbs, 11.6 kg

Details

  • Bearing Material
    Carbon Chromium Bearing Steel AISI 52100
  • Block Type
    Wide
  • Extended Features
    Nitrile Seals
  • Finish Coating
    Chemical Black
  • Grease Type
    Mineral Oil
  • Included Accessories
    Drive flange assembly, Drive pinion
  • Lubrication
    Automatic Rack Lubrication
  • Operating Temperature Range
    -4 to 248 °F, -20 o 120 °C
  • Resistance Features
    Debris Resistant
  • Seal Type
    Nitrile Seals
  • Series
    HDS2
  • Speed
    10 m/s
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)