Motion
AURD15033W4HCW

BISHOP-WISECARVER
AURD15033W4HCW

Standard Ball Carriage Profile Rail - Series: HDS2, Wide, 33 mm Rail Size
Mi Item #12363546
MFR #AURD15033W4HCW
Price$24,503.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BISHOP-WISECARVER
AURD15033W4HCW

Standard Ball Carriage Profile Rail - Series: HDS2, Wide, 33 mm Rail Size
Mi Item #12363546
MFR #AURD15033W4HCW

Mfr description
AURD15033W4HCW HDS2 RACK DRIVEN CARRIAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24,503.56/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M16 x 2.0
  • Nominal Rail Size
    33 mm
  • Weight
    25.574 lbs, 11.6 kg

Details

  • Bearing Material
    Carbon Chromium Bearing Steel AISI 52100
  • Block Type
    Wide
  • Extended Features
    Cap Wipers, Helical Rack And Pinion Drive
  • Finish Coating
    Clear Anodized
  • Grease Type
    Mineral Oil
  • Included Accessories
    Cap wipers, Drive flange assembly
  • Lubrication
    Automatic Rack Lubrication
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -4 to 248 °F, -20 o 120 °C
  • Preload
    Minimal Preload
  • Resistance Features
    Corrosion Resistant, Debris Resistant
  • Seal Type
    Nitrile Seals
  • Series
    HDS2
  • Speed
    10 m/s
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)