Motion
AURD6425C2.5HCW

BISHOP-WISECARVER
AURD6425C2.5HCW

Standard Ball Carriage Profile Rail - Series: HDS2, Compact, 25 mm Rail Size
MI ITEM #12363563
MFR #AURD6425C2.5HCW
Price$6,395.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BISHOP-WISECARVER
AURD6425C2.5HCW

Standard Ball Carriage Profile Rail - Series: HDS2, Compact, 25 mm Rail Size
MI ITEM #12363563
MFR #AURD6425C2.5HCW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,395.17/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M10 x 1.5
  • Nominal Rail Size
    25 mm
  • Weight
    5.712 lbs, 8.5 kg

Details

  • Bearing Material
    Carbon Chromium Bearing Steel AISI 52100
  • Block Type
    Compact
  • Extended Features
    Cap Wipers
  • Finish Coating
    Chemical Black
  • Grease Type
    NLGL Consistency
  • Included Accessories
    Cap Wipers
  • Lubrication
    Cap Wipers
  • Operating Temperature Range
    -4 to 248 °F, -20 o 120 °C
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Nitrile Rubber Seal
  • Series
    HDS2
  • Speed
    10 m/s

Overview

Mfr description
AURD6425C2.5HCW HDS2 RACK DRIVEN CARRIAG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought