Specifications
Dimensions
- Mount Hole Screw SizeM10 x 1.5
- Nominal Rail Size25 mm
- Weight39.683 lbs, 18 kg
Details
- Bearing MaterialCarbon Chromium Bearing Steel AISI 52100
- Block TypeCompact
- Extended FeaturesCap Wipers, Slide Lubricators, Drive Flange Assembly, Micro Adjustment Facility
- Finish CoatingClear Anodized
- Grease TypeNLGL Consistency
- Included AccessoriesCap wipers, Slide lubricators, Drive flange assembly
- LubricationAutomatic Rack Lubrication
- Operating Temperature Range-4 to 248 °F, -20 o 120 °C
- PreloadMinimal Preload
- Resistance FeaturesCorrosion Resistant, Debris Resistant
- Seal TypeNitrile Seals
- SeriesHDS2
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)