Motion
AURD6425N2.5SCW4S

BISHOP-WISECARVER
AURD6425N2.5SCW4S

Standard Ball Carriage Profile Rail - Series: HDS2, Narrow, 25 mm Rail Size
MI ITEM #12363596
MFR #AURD6425N2.5SCW4S
Price$6,345.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BISHOP-WISECARVER
AURD6425N2.5SCW4S

Standard Ball Carriage Profile Rail - Series: HDS2, Narrow, 25 mm Rail Size
MI ITEM #12363596
MFR #AURD6425N2.5SCW4S

Mfr description
AURD6425N2.5SCW4S HDS2 RACK DRIVEN CARRI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,345.02/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M10 x 1.5
  • Nominal Rail Size
    25 mm
  • Weight
    37.92 lbs, 17.2 kg

Details

  • Bearing Material
    Carbon Chromium Bearing Steel AISI 52100
  • Block Type
    Narrow
  • Extended Features
    Cap Wipers, Outboard Scrapers
  • Finish Coating
    Clear Anodized
  • Grease Type
    NLGL Consistency
  • Included Accessories
    Cap wipers, Outboard scrapers
  • Lubrication
    Cap Wipers
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -4 to 248 °F, -20 o 120 °C
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Nitrile Rubber Seal
  • Series
    HDS2
  • Speed
    10 m/s

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)