Motion
AURD6425W2.5HL

BISHOP-WISECARVER
AURD6425W2.5HL

Standard Ball Carriage Profile Rail - Series: HDS2, Wide, 25 mm Rail Size
Mi Item #12363607
MFR #AURD6425W2.5HL
Price$7,232.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BISHOP-WISECARVER
AURD6425W2.5HL

Standard Ball Carriage Profile Rail - Series: HDS2, Wide, 25 mm Rail Size
Mi Item #12363607
MFR #AURD6425W2.5HL

Mfr description
AURD6425W2.5HL HDS2 RACK DRIVEN CARRIAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,232.51/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M10 x 1.5
  • Nominal Rail Size
    25 mm
  • Weight
    5.712 lbs, 8.5 kg

Details

  • Bearing Material
    Carbon Chromium Bearing Steel AISI 52100
  • Block Type
    Wide
  • Extended Features
    Cap Wipers, Drive Flange Assembly, Micro Adjustment Facility
  • Finish Coating
    Chemical Black
  • Grease Type
    NLGL Consistency
  • Included Accessories
    Drive flange assembly, Drive pinion, Retaining washer, Screw
  • Lubrication
    Automatic Rack Lubrication
  • Operating Temperature Range
    -4 to 248 °F, -20 o 120 °C
  • Preload
    Minimal Preload
  • Resistance Features
    Corrosion Resistant, Wiping Action Expels Dirt And Debris
  • Seal Type
    Nitrile Seals
  • Series
    HDS2
  • Speed
    10 m/s
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)