Motion
AURD9525C3SLBL

BISHOP-WISECARVER
AURD9525C3SLBL

Standard Ball Carriage Profile Rail - Series: HDS2, Compact
MI ITEM #12363633
MFR #AURD9525C3SLBL
Price$7,584.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BISHOP-WISECARVER
AURD9525C3SLBL

Standard Ball Carriage Profile Rail - Series: HDS2, Compact
MI ITEM #12363633
MFR #AURD9525C3SLBL

Mfr description
AURD9525C3SLBL HDS2 RACK DRIVEN CARRIAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,584.12/each

Specifications

Dimensions

  • Weight
    55.12 lbs, 25 kg

Details

  • Accuracy Class
    Commercial
  • Bearing Material
    Carbon Chromium Bearing Steel AISI 52100
  • Block Type
    Compact
  • Extended Features
    Slide Lubricators
  • Finish Coating
    Chemical Black
  • Included Accessories
    Slide lubricators
  • Lubrication
    Slide Lubricators
  • Operating Temperature Range
    -4 to 248 °F, -20 o 120 °C
  • Resistance Features
    Corrosion Inhibiting Finish
  • Seal Type
    Nitrile Seals
  • Series
    HDS2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)