Specifications
Dimensions
- Mount Hole Screw SizeM10 x 1.5
- Nominal Rail Size25 mm
Details
- Bearing MaterialCarbon Chromium Bearing Steel AISI 52100
- Block TypeWide
- Extended FeaturesCap Wipers, Outboard Scrapers, Nitrile Seals
- Finish CoatingChemical Black
- Grease TypeNLGL Consistency
- Included AccessoriesCap wipers, Outboard scrapers
- LubricationAutomatic Rack Lubrication
- Operating Temperature Range-4 to 248 °F, -20 o 120 °C
- Resistance FeaturesDebris Resistant
- Seal TypeNitrile Seals
- SeriesHDS2
- Speed10 m/s