Specifications
Dimensions
- Mount Hole Screw SizeM10 x 1.5
- Nominal Rail Size25 mm
Details
- Bearing MaterialCarbon Chromium Bearing Steel AISI 52100
- Block TypeWide
- Extended FeaturesNitrile Seals
- Finish CoatingClear Anodized
- Included AccessoriesDrive flange assembly
- LubricationGreased For Life
- Operating Temperature Range-4 to 248 °F, -20 o 120 °C
- Resistance FeaturesCorrosion Resistant
- Seal TypeNitrile Seals
- SeriesHDS2
Overview
Mfr description
AURD9525W2.5HLBL HDS2 RACK DRIVEN CARRIA