Motion
AURD9525W3S
Standard Ball Carriage Profile Rail - Series: HDS2, Wide
Mi Item #12363658
MFR #AURD9525W3S
Price$7,652.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: HDS2, Wide
Mi Item #12363658
MFR #AURD9525W3S

Mfr description
AURD9525W3S HDS2 RACK DRIVEN CARRIAGES C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,652.87/each

Specifications

Details

  • Accuracy Class
    Precision
  • Bearing Material
    Carbon Chromium Bearing Steel
  • Block Type
    Wide
  • Extended Features
    Cap Wipers, Slide Lubricators
  • Finish Coating
    Chemical Black
  • Grease Type
    NLGL Consistency
  • Included Accessories
    Drive flange assembly, Drive pinion
  • Lubrication
    Automatic Rack Lubrication
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -4 to 248 °F, -20 o 120 °C
  • Seal Type
    Nitrile Seals
  • Series
    HDS2
  • Speed
    10 m/s
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)