Motion
BCP25NS
Standard Ball Carriage Profile Rail - Series: PRT2, Bogie Carriage, 25 mm Rail Size
Mi Item #12363699
MFR #BCP25NS
Price$2,073.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: PRT2, Bogie Carriage, 25 mm Rail Size
Mi Item #12363699
MFR #BCP25NS

Mfr description
BCP25NS BOGIE CARRIAGE CARRIAGES/WHEEL P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,073.33/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M6 x 1.0
  • Nominal Rail Size
    25 mm

Details

  • Bearing Material
    AISI 440C Stainless Bearing Steel
  • Block Type
    Bogie Carriage
  • Extended Features
    Nitrile Seals
  • Finish Coating
    Anodized
  • Lubrication
    Greased For Life
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -4 to 248 °F, -20 to 120 °C
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Nitrile Seals
  • Series
    PRT2
  • Speed
    5 m/s
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)