Motion
BCP44CHK
Standard Ball Carriage Profile Rail - Series: PRT2, Bogie, 44 mm Rail Size
Mi Item #12363701
MFR #BCP44CHK
Price$2,817.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: PRT2, Bogie, 44 mm Rail Size
Mi Item #12363701
MFR #BCP44CHK

Mfr description
BCP44CHK BOGIE CARRIAGE CARRIAGES/WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,817.09/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M8 x 1.25
  • Nominal Rail Size
    44 mm
  • Weight
    1.546 lbs, 2.3 kg

Details

  • Ball Options
    Standard Steel Balls
  • Bearing Material
    Carbon Chromium Bearing Steel AISI 52100
  • Block Type
    Bogie
  • Extended Features
    Swivel Bearing, Anodized Finish
  • Finish Coating
    Anodized
  • Lubrication
    Greased For Life
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -4 to 248 °F, -20 to 120 °C
  • Preload
    Controlled Height
  • Resistance Features
    Tolerant Of Debris, Tolerant Of Misalignment
  • Seal Type
    Nitrile Seals
  • Series
    PRT2
  • Speed
    5 m/s
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)