Motion
BCP76DRNSCHK

BISHOP-WISECARVER
BCP76DRNSCHK

Standard Ball Carriage Profile Rail - Series: PRT2, Bogie Carriage
Mi Item #12363711
MFR #BCP76DRNSCHK
Price$4,212.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BISHOP-WISECARVER
BCP76DRNSCHK

Standard Ball Carriage Profile Rail - Series: PRT2, Bogie Carriage
Mi Item #12363711
MFR #BCP76DRNSCHK

Mfr description
BCP76DRNSCHK BOGIE CARRIAGE CARRIAGES/WH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,212.66/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M10 x 1.5

Details

  • Ball Options
    Standard Steel Balls
  • Bearing Material
    Carbon Chromium Bearing Steel AISI 52100
  • Block Type
    Bogie Carriage
  • Included Accessories
    Adjustment brace AB-76
  • Lubrication
    Bleed Lubrication Facility
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -4 to 248 °F, -20 to 120 °C
  • Preload
    Controlled Height
  • Resistance Features
    Tolerant Of Debris
  • Seal Type
    Nitrile Seals
  • Series
    PRT2
  • Speed
    5 m/s
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)