Specifications
Dimensions
- Overall Length3.5430 in
- Weight307 g
Details
- Block TypeLow Profile
- Finish CoatingAnodized Aluminum
- Measurement StandardMetric
- Seal TypeWheel Cover
- SeriesLoPro
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)