Specifications
Dimensions
- Mount Hole Screw SizeM6 x 1.0
- Nominal Rail Size25 mm
Details
- Bearing MaterialAISI 440C Stainless Bearing Steel
- Block TypeFixed Center Carriage
- Extended FeaturesNitrile Sealed Bearings, Corrosion Resistant Version
- Grease TypeSlideway Oil
- Included AccessoriesLubricators, Blanking plugs
- LubricationLubricators
- Operating Temperature Range-4 to 248 °F, -20 to 120 °C
- PreloadLight
- Resistance FeaturesCorrosion Resistant
- Seal TypeNitrile Seals
- SeriesPRT2
- Speed5 m/s