Motion
CRFCC25351LBDR

BISHOP-WISECARVER
CRFCC25351LBDR

Standard Ball Carriage Profile Rail - Series: FCC, Fixed Center Carriage, 25 mm Rail Size
MI ITEM #12364246
MFR #CRFCC25351LBDR
Price$1,951.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BISHOP-WISECARVER
CRFCC25351LBDR

Standard Ball Carriage Profile Rail - Series: FCC, Fixed Center Carriage, 25 mm Rail Size
MI ITEM #12364246
MFR #CRFCC25351LBDR

Mfr description
CRFCC25351LBDR FIXED CENTRE CARRIAGE CAR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,951.22/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M6 x 1.0
  • Nominal Rail Size
    25 mm

Details

  • Bearing Material
    Carbon Chromium Bearing Steel AISI 52100
  • Block Type
    Fixed Center Carriage
  • Extended Features
    Nitrile Sealed Bearings, Lubricator
  • Finish Coating
    Clear Anodized
  • Included Accessories
    Lubricators, Blanking plugs
  • Lubrication
    Lubricators
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -4 to 248 °F, -20 to 120 °C
  • Preload
    Slight Preload
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Nitrile Seals
  • Series
    FCC
  • Speed
    5 m/s

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)