Motion
CRFCC44612DRCHK

BISHOP-WISECARVER
CRFCC44612DRCHK

Standard Ball Carriage Profile Rail - Series: PRT2, Fixed Center Carriage, 44 mm Rail Size
Mi Item #12364277
MFR #CRFCC44612DRCHK
Price$2,705.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BISHOP-WISECARVER
CRFCC44612DRCHK

Standard Ball Carriage Profile Rail - Series: PRT2, Fixed Center Carriage, 44 mm Rail Size
Mi Item #12364277
MFR #CRFCC44612DRCHK

Mfr description
CRFCC44612DRCHK FIXED CENTRE CARRIAGE CA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,705.51/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M8 x 1.25
  • Nominal Rail Size
    44 mm
  • Weight
    1.546 lbs, 2.3 kg

Details

  • Ball Options
    Double Row Bearing
  • Bearing Material
    AISI 440C Stainless Bearing Steel
  • Block Type
    Fixed Center Carriage
  • Extended Features
    Nitrile Sealed Bearings, Controlled Height, Corrosion Resistant
  • Included Accessories
    Lubricators, Blanking plugs
  • Lubrication
    Lubricators
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -4 to 248 °F, -20 to 120 °C
  • Preload
    Slight Preload
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Nitrile Seals
  • Series
    PRT2
  • Speed
    5 m/s
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)