Specifications
Dimensions
- Mount Hole Screw SizeM8 x 1.25
- Nominal Rail Size44 mm
Details
- Bearing MaterialStainless Steel
- Block TypeFixed Center Carriage
- Extended FeaturesNitrile Seals, Corrosion Resistant
- Included AccessoriesBlanking plugs
- LubricationLubricator Option
- Measurement StandardMetric
- Operating Temperature Range-4 to 248 °F, -20 to 120 °C
- PreloadLight
- Resistance FeaturesCorrosion Resistant
- Seal TypeNitrile Seals
- SeriesPRT2
- Speed5 m/s