Specifications
Dimensions
- Mount Hole Screw SizeM10 x 1.5
- Nominal Rail Size76 mm
Details
- Bearing MaterialCarbon Chromium Bearing Steel AISI 52100
- Block TypeFixed Center Carriage
- Extended FeaturesNitrile Sealed Bearings, Controlled Height, Lubricator
- Grease TypeSlideway Oil
- Included AccessoriesBlanking plugs
- LubricationLubricators
- Measurement StandardMetric
- Operating Temperature Range-4 to 248 °F, -20 to 120 °C
- PreloadLight
- Resistance FeaturesCorrosion Resistant
- Seal TypeNitrile Seals
- SeriesPRT2
- Speed5 m/s
Overview
Mfr description
CRFCC761033LBDRCHK FIXED CENTRE CARRIAGE