Motion
CRFCC761267LBDR

BISHOP-WISECARVER
CRFCC761267LBDR

Standard Ball Carriage Profile Rail - Series: FCC76, Fixed Center Carriage, 76 mm Rail Size
Mi Item #12364319
MFR #CRFCC761267LBDR
Price$3,309.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BISHOP-WISECARVER
CRFCC761267LBDR

Standard Ball Carriage Profile Rail - Series: FCC76, Fixed Center Carriage, 76 mm Rail Size
Mi Item #12364319
MFR #CRFCC761267LBDR

Mfr description
CRFCC761267LBDR FIXED CENTRE CARRIAGE CA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,309.11/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M10 x 1.5
  • Nominal Rail Size
    76 mm
  • Weight
    3.225 lbs, 4.8 kg

Details

  • Ball Options
    Stainless Steel Balls
  • Bearing Material
    AISI 440C Stainless Bearing Steel
  • Block Type
    Fixed Center Carriage
  • Extended Features
    Nitrile Seals, Lubricators, Double Row Bearing
  • Grease Type
    Slideway Oil
  • Included Accessories
    Lubricators, Blanking plugs
  • Lubrication
    Lubricators
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -4 to 248 °F, -20 to 120 °C
  • Preload
    Light
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Nitrile Seals
  • Series
    FCC76
  • Speed
    5 m/s
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)