Specifications
Details
- Bearing MaterialCarbon Chromium Bearing Steel AISI 52100
- Extended FeaturesNitrile Seals, Lubricators, Double Row Bearing
- Included AccessoriesLubricators, Blanking plugs
- LubricationLubricators
- Operating Temperature Range-4 to 248 °F, -20 to 120 °C
- PreloadLight
- Resistance FeaturesCorrosion Resistant
- Seal TypeNitrile Seals
- SeriesPRT2
- Speed5 m/s
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)