Specifications
Dimensions
- Mount Hole Screw SizeM10 x 1.5
Details
- Bearing MaterialCarbon Chromium Bearing Steel AISI 52100
- Block TypeFixed Center Carriage
- Extended FeaturesNitrile Sealed Bearings, Controlled Height, Corrosion Resistant Version
- Included AccessoriesLubricators, Blanking plugs
- LubricationLubricators
- Operating Temperature Range-4 to 248 °F, -20 to 120 °C
- PreloadLight Preload
- Resistance FeaturesCorrosion Resistant
- Seal TypeNitrile Seals
- SeriesPRT2
- Speed5 m/s
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)