1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BISHOP-WISECARVER
CSWIC3X
Linear Component - Overall Length: 1.4440 in
MI ITEM #
12364392
MFR #
CSWIC3X
Your Price
$79.86
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Linear Guides
Linear Guide Components
BISHOP-WISECARVER CSWIC3X
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BISHOP-WISECARVER
CSWIC3X
Linear Component - Overall Length: 1.4440 in
MI ITEM #
12364392
MFR #
CSWIC3X
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$79.86
/each
(List
$91.84
)
Qty
Add to Cart
Overview
Mfr description
CSWIC3X WHEEL STEEL CROWNED SEALED INTEG
Specifications
Overall Length
1.4440 in
Outside Diameter
1.8030 in
Thread Size
M12 X 1.75
Weight
190 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data