Specifications
Dimensions
- Mount Hole Screw SizeM4 x 0.7
- Nominal Rail Size12 mm
Details
- Bearing MaterialCarbon Chromium Bearing Steel AISI 52100
- Block TypeFixed Center Carriage
- Extended FeaturesNitrile Sealed Bearings, Lubricator
- LubricationOil Impregnated Felt Wipers
- Measurement StandardMetric
- Operating Temperature Range-4 to 248 °F, -20 to 120 °C
- Seal TypeNitrile Seals
- SeriesPRT2
- Speed5 m/s
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)