Motion
FCC1293NSCHK

BISHOP-WISECARVER
FCC1293NSCHK

Standard Ball Carriage Profile Rail - Series: PRT2, Fixed Center Carriage, 12 mm Rail Size
MI ITEM #12364817
MFR #FCC1293NSCHK
Price$1,180.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BISHOP-WISECARVER
FCC1293NSCHK

Standard Ball Carriage Profile Rail - Series: PRT2, Fixed Center Carriage, 12 mm Rail Size
MI ITEM #12364817
MFR #FCC1293NSCHK

Mfr description
FCC1293NSCHK FIXED CENTRE CARRIAGE CARRI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,180.99/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M4 x 0.7
  • Nominal Rail Size
    12 mm

Details

  • Bearing Material
    Carbon Chromium Bearing Steel AISI 52100
  • Block Type
    Fixed Center Carriage
  • Extended Features
    Nitrile Sealed Bearings, Controlled Height
  • Finish Coating
    Clear Anodized
  • Included Accessories
    Blanking plugs
  • Lubrication
    Greased For Life
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -4 to 248 °F, -20 to 120 °C
  • Preload
    Light
  • Resistance Features
    Tolerant Of Debris
  • Seal Type
    Nitrile Seals
  • Series
    PRT2
  • Speed
    5 m/s

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)