Specifications
Dimensions
- Mount Hole Screw SizeM5 x 0.8
- Nominal Rail Size20 mm
Details
- Ball OptionsStandard Steel Balls
- Bearing MaterialCarbon Chromium Bearing Steel AISI 52100
- Block TypeFixed Center Carriage
- Extended FeaturesNitrile Seals, Double Row Bearing
- Finish CoatingClear Anodized
- Grease TypeSlideway Oil
- Included AccessoriesBlanking plugs
- LubricationGreased For Life
- Measurement StandardMetric
- Operating Temperature Range-4 to 248 °F, -20 to 120 °C
- PreloadLight
- Resistance FeaturesTolerant Of Debris
- Seal TypeNitrile Seals
- SeriesPRT2
- Speed5 m/s
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)