Specifications
Dimensions
- Mount Hole Screw SizeM6 x 1.0
- Nominal Rail Size25 mm
Details
- Bearing MaterialCarbon Chromium Bearing Steel AISI 52100
- Block TypeFixed Center Carriage
- Extended FeaturesNitrile Seals, Lubricators
- Finish CoatingClear Anodized
- Grease TypeMineral Oil
- Included AccessoriesBlanking plugs
- LubricationLubricators
- Measurement StandardMetric
- Operating Temperature Range-4 to 248 °F, -20 to 120 °C
- PreloadLight
- Resistance FeaturesDebris Resistant
- Seal TypeNitrile Seals
- SeriesPRT2
- Speed5 m/s