Specifications
Dimensions
- Mount Hole Screw SizeM10 x 1.5
- Nominal Rail Size76 mm
Details
- Bearing MaterialCarbon Chromium Bearing Steel AISI 52100
- Block TypeFixed Center Carriage
- Extended FeaturesLubricators
- Finish CoatingClear Anodized
- Grease TypeSlideway Oil
- Included AccessoriesBlanking plugs
- LubricationLubricators
- Measurement StandardMetric
- Operating Temperature Range-4 to 248 °F, -20 to 120 °C
- PreloadLight
- Resistance FeaturesTolerant Of Debris
- Seal TypeMetal Shields
- SeriesPRT2
- Speed5 m/s
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)