Specifications
Details
- Bearing MaterialCarbon Chromium Bearing Steel AISI 52100
- Extended FeaturesClamping Brake
- LubricationGreased For Life
- Operating Temperature Range-4 to 248 °F, -20 to 120 °C
- Resistance FeaturesTolerant Of Debris
- Seal TypeMetal Shields
- SeriesPRT2
- Speed10 m/s
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)