Motion
FCC761267LBNSCHK

BISHOP-WISECARVER
FCC761267LBNSCHK

Standard Ball Carriage Profile Rail - Series: PRT2, Fixed Center Carriage
Mi Item #12365102
MFR #FCC761267LBNSCHK
Price$2,210.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BISHOP-WISECARVER
FCC761267LBNSCHK

Standard Ball Carriage Profile Rail - Series: PRT2, Fixed Center Carriage
Mi Item #12365102
MFR #FCC761267LBNSCHK

Mfr description
FCC761267LBNSCHK FIXED CENTRE CARRIAGE C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,210.94/each

Specifications

Details

  • Bearing Material
    Carbon Chromium Bearing Steel AISI 52100
  • Block Type
    Fixed Center Carriage
  • Extended Features
    Nitrile Seals, Lubricators
  • Grease Type
    Slideway Oil
  • Included Accessories
    Lubricators, Blanking plugs
  • Lubrication
    Lubricators
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -4 to 248 °F, -20 to 120 °C
  • Preload
    Light
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Nitrile Seals
  • Series
    PRT2
  • Speed
    5 m/s
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)