Motion
FCC761276BKLB

BISHOP-WISECARVER
FCC761276BKLB

Standard Ball Carriage Profile Rail - Series: PRT2, Fixed Center Carriage
MI ITEM #12365116
MFR #FCC761276BKLB
Price$3,195.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BISHOP-WISECARVER
FCC761276BKLB

Standard Ball Carriage Profile Rail - Series: PRT2, Fixed Center Carriage
MI ITEM #12365116
MFR #FCC761276BKLB

Mfr description
FCC761276BKLB FIXED CENTRE CARRIAGE CARR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,195.59/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M10 x 1.5
  • Weight
    149.914 oz, 4250 kg

Details

  • Ball Options
    Standard Steel Balls
  • Bearing Material
    Carbon Chromium Bearing Steel AISI 52100
  • Block Type
    Fixed Center Carriage
  • Extended Features
    Lubricator Option, Nitrile Sealed Bearings Fitted
  • Finish Coating
    Clear Anodized
  • Included Accessories
    Blanking plugs
  • Lubrication
    Lubricator Option
  • Operating Temperature Range
    -4 to 248 °F, -20 to 120 °C
  • Preload
    Light
  • Seal Type
    Nitrile Rubber Seal
  • Series
    PRT2
  • Speed
    5 m/s

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)