Motion
FCC761276BKLBDR

BISHOP-WISECARVER
FCC761276BKLBDR

Standard Ball Carriage Profile Rail - Series: PRT2, Standard, 76 mm Rail Size
MI ITEM #12365119
MFR #FCC761276BKLBDR
Price$3,259.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BISHOP-WISECARVER
FCC761276BKLBDR

Standard Ball Carriage Profile Rail - Series: PRT2, Standard, 76 mm Rail Size
MI ITEM #12365119
MFR #FCC761276BKLBDR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,259.47/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M10 x 1.5
  • Nominal Rail Size
    76 mm
  • Weight
    3.225 lbs, 4.8 kg

Details

  • Accuracy Class
    Precision
  • Ball Options
    Standard Steel Balls
  • Bearing Material
    Carbon Chromium Bearing Steel AISI 52100
  • Block Type
    Standard
  • Extended Features
    Nitrile Seals
  • Finish Coating
    Clear Anodized
  • Included Accessories
    Blanking plugs
  • Lubrication
    Relubricatable
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -4 to 248 °F, -20 to 120 °C
  • Preload
    Light
  • Resistance Features
    Tolerant Of Debris
  • Seal Type
    Nitrile Seals
  • Series
    PRT2
  • Speed
    5 m/s

Overview

Mfr description
FCC761276BKLBDR FIXED CENTRE CARRIAGE CA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought