Motion
LP1WPLS
Standard Ball Carriage Profile Rail - Series: LoPro, Wiper Wheel Plate, 1 Rail Size
Mi Item #12366033
MFR #LP1WPLS
Price$1,511.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: LoPro, Wiper Wheel Plate, 1 Rail Size
Mi Item #12366033
MFR #LP1WPLS

Mfr description
LP1WPLS LP1 WP LEADSCREW CARRIAGES/WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,511.95/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M4 x 0.7
  • Nominal Rail Size
    1

Details

  • Bearing Material
    Stainless Steel
  • Block Type
    Wiper Wheel Plate
  • Extended Features
    Wiper Wheel Plate
  • Measurement Standard
    Metric
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Wiper
  • Series
    LoPro
  • Speed
    5 m/s
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)