Motion
LP1WPWBCG
Standard Ball Carriage Profile Rail - Series: LoPro, Wiper Wheel Plate
Mi Item #12366035
MFR #LP1WPWBCG
Price$1,305.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: LoPro, Wiper Wheel Plate
Mi Item #12366035
MFR #LP1WPWBCG

Mfr description
LP1WPWBCG LP1 WP WIPER BELT & CHAIN GROO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,305.81/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M3 x 0.5

Details

  • Bearing Material
    Carbon Steel
  • Block Type
    Wiper Wheel Plate
  • Extended Features
    Wiper Wheel Plate, Wheel Covers
  • Finish Coating
    Anodized
  • Included Accessories
    Wheel Covers
  • Lubrication
    Lubricant Saturated Felt
  • Measurement Standard
    Metric
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Wiper
  • Series
    LoPro
  • Speed
    5 m/s
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)