Specifications
Dimensions
- Nominal Rail Size2
Details
- Block TypeWiper Wheel Plate
- Finish CoatingAnodized
- Measurement StandardMetric
- Seal TypeWiper
- SeriesLoPro
- Speed5 m/s
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)