Motion
MHD893TRBLC
Standard Ball Carriage Profile Rail - Series: MHD, Standard
Mi Item #12366786
MFR #MHD893TRBLC
Price$7,807.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: MHD, Standard
Mi Item #12366786
MFR #MHD893TRBLC

Mfr description
MHD893TRBLC MHD89 3 TAPER ROLLER BLOCK L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,807.05/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M12 x 1.75
  • Weight
    18.87 lbs, 28.08 kg

Details

  • Block Type
    Standard
  • Extended Features
    Lubricator, Scraper Plate
  • Finish Coating
    Chemical Black
  • Included Accessories
    Lubricator, Scraper Plates
  • Lubrication
    Oil Impregnated Felt Wipers
  • Measurement Standard
    Metric
  • Preload
    Adjustable
  • Resistance Features
    Debris Resistant, Weld Spatter Resistant
  • Seal Type
    Hardened Steel Scraper Plates
  • Series
    MHD
  • Speed
    6 m/s
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)