Motion
MHD89BLC
Standard Ball Carriage Profile Rail - Series: MHD, Concentric Left Hand Block
Mi Item #12366790
MFR #MHD89BLC
Price$6,909.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: MHD, Concentric Left Hand Block
Mi Item #12366790
MFR #MHD89BLC

Mfr description
MHD89BLC MHD HD BLOCK L/H CONCENTRIC ASS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,909.34/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M12 x 1.75
  • Weight
    30.86 lbs, 14 kg

Details

  • Block Type
    Concentric Left Hand Block
  • Extended Features
    Lubricator, Scraper Plates
  • Finish Coating
    Chemical Black
  • Included Accessories
    Lubricator, Scraper plates
  • Lubrication
    Oil Impregnated Felt Wipers
  • Measurement Standard
    Metric
  • Preload
    Adjustable
  • Resistance Features
    Debris Resistant, Weld Spatter Resistant
  • Seal Type
    Scraper Plates
  • Series
    MHD
  • Speed
    6 m/s
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)