Specifications
Dimensions
- Mount Hole Screw SizeM10 x 1.5
- Nominal Rail Size25 mm
Details
- Bearing MaterialStainless Steel AISI 440C
- Block TypeCompact
- Extended FeaturesCap Wipers, Outboard Scrapers
- Finish CoatingClear Anodized
- Grease TypeNLGL Consistency
- Included AccessoriesCap wipers, Scrapers
- LubricationCap Wipers
- Operating Temperature Range-4 to 248 °F, -20 o 120 °C
- Resistance FeaturesCorrosion Resistant, Stainless Steel Construction
- Seal TypeNitrile Seals
- SeriesHDS2
- Speed10 m/s