Motion
SSAU12025NCW4S

BISHOP-WISECARVER
SSAU12025NCW4S

Standard Ball Carriage Profile Rail - Series: HDS2, Narrow, 25 mm Rail Size
MI ITEM #12368159
MFR #SSAU12025NCW4S
Price$22,961.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BISHOP-WISECARVER
SSAU12025NCW4S

Standard Ball Carriage Profile Rail - Series: HDS2, Narrow, 25 mm Rail Size
MI ITEM #12368159
MFR #SSAU12025NCW4S

Mfr description
SSAU12025NCW4S HDS2 ASSEMBLED CARRIAGE C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22,961.62/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M12 x 1.75
  • Nominal Rail Size
    25 mm
  • Weight
    16.127 lbs, 24 kg

Details

  • Accuracy Class
    Precision
  • Bearing Material
    Stainless Steel
  • Block Type
    Narrow
  • Extended Features
    Cap Wipers, Outboard Scrapers
  • Finish Coating
    Clear Anodized
  • Grease Type
    NLGL Consistency
  • Included Accessories
    Cap wipers, Outboard scrapers
  • Lubrication
    Cap Wipers
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -4 to 140 °F, -20 to 60 °C
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Nitrile Seals
  • Series
    HDS2
  • Speed
    8 m/s

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)