Motion
SSAU12833WCW4S

BISHOP-WISECARVER
SSAU12833WCW4S

Standard Ball Carriage Profile Rail - Series: HDS2, Wide, 33 mm Rail Size
MI ITEM #12368171
MFR #SSAU12833WCW4S
Price$28,544.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BISHOP-WISECARVER
SSAU12833WCW4S

Standard Ball Carriage Profile Rail - Series: HDS2, Wide, 33 mm Rail Size
MI ITEM #12368171
MFR #SSAU12833WCW4S

Mfr description
SSAU12833WCW4S HDS2 ASSEMBLED CARRIAGE C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28,544.65/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M12 x 1.75
  • Nominal Rail Size
    33 mm
  • Weight
    8.399 lbs, 12.5 kg

Details

  • Bearing Material
    Stainless Steel AISI 440C
  • Block Type
    Wide
  • Extended Features
    Cap Wipers, Outboard Scrapers
  • Finish Coating
    Clear Anodized
  • Included Accessories
    Cap wipers, Scraper Plates
  • Lubrication
    Cap Wipers
  • Operating Temperature Range
    -4 to 248 °F, -20 o 120 °C
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Nitrile Rubber Seal
  • Series
    HDS2
  • Speed
    10 m/s

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)