Motion
SSAU15033W
Standard Ball Carriage Profile Rail - Series: HDS2, Wide, 33 mm Rail Size
Mi Item #12368177
MFR #SSAU15033W
Price$23,302.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: HDS2, Wide, 33 mm Rail Size
Mi Item #12368177
MFR #SSAU15033W

Mfr description
SSAU15033W HDS2 ASSEMBLED CARRIAGE CARRI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23,302.62/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M16 x 2.0
  • Nominal Rail Size
    33 mm
  • Weight
    25.574 lbs, 11.6 kg

Details

  • Accuracy Class
    Precision
  • Ball Options
    Stainless Steel Balls
  • Bearing Material
    Stainless Steel AISI 440C
  • Block Type
    Wide
  • Extended Features
    Nitrile Seals, Stainless Steel Fixings
  • Finish Coating
    Clear Anodized
  • Lubrication
    Greased For Life
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -4 to 248 °F, -20 o 120 °C
  • Preload
    Minimal Preload
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Nitrile Seals
  • Series
    HDS2
  • Speed
    10 m/s
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)