Motion
SSAU15033WLB

BISHOP-WISECARVER
SSAU15033WLB

Standard Ball Carriage Profile Rail - Series: HDS2, Wide, 33 mm Rail Size
Mi Item #12368180
MFR #SSAU15033WLB
Price$23,728.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BISHOP-WISECARVER
SSAU15033WLB

Standard Ball Carriage Profile Rail - Series: HDS2, Wide, 33 mm Rail Size
Mi Item #12368180
MFR #SSAU15033WLB

Mfr description
SSAU15033WLB HDS2 ASSEMBLED CARRIAGE CAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23,728.99/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M16 x 2.0
  • Nominal Rail Size
    33 mm

Details

  • Bearing Material
    Stainless Steel AISI 440C
  • Block Type
    Wide
  • Extended Features
    Slide Lubricators
  • Finish Coating
    Clear Anodized
  • Included Accessories
    Slide Lubricators
  • Lubrication
    Slide Lubricators
  • Operating Temperature Range
    -4 to 248 °F, -20 o 120 °C
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Nitrile Seals
  • Series
    HDS2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)