Motion
SSAU9525D
Standard Ball Carriage Profile Rail - Series: HDS2, Double Edge, 25 mm Rail Size
Mi Item #12368201
MFR #SSAU9525D
Price$8,028.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: HDS2, Double Edge, 25 mm Rail Size
Mi Item #12368201
MFR #SSAU9525D

Mfr description
SSAU9525D HDS2 ASSEMBLED CARRIAGE CARRIA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,028.84/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M8 x 1.25
  • Nominal Rail Size
    25 mm
  • Weight
    32.408 lbs, 14.7 kg

Details

  • Accuracy Class
    Precision
  • Bearing Material
    Stainless Steel
  • Block Type
    Double Edge
  • Extended Features
    Nitrile Seals
  • Finish Coating
    Clear Anodized
  • Lubrication
    Greased For Life
  • Operating Temperature Range
    -4 to 248 °F, -20 o 120 °C
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Nitrile Seals
  • Series
    HDS2
  • Speed
    10 m/s
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)