Motion
SSAURD12025C2.5HLBL

BISHOP-WISECARVER
SSAURD12025C2.5HLBL

Standard Ball Carriage Profile Rail - Series: HDS2, Compact, 25 mm Rail Size
Mi Item #12368220
MFR #SSAURD12025C2.5HLBL
Price$17,421.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BISHOP-WISECARVER
SSAURD12025C2.5HLBL

Standard Ball Carriage Profile Rail - Series: HDS2, Compact, 25 mm Rail Size
Mi Item #12368220
MFR #SSAURD12025C2.5HLBL

Mfr description
SSAURD12025C2.5HLBL HDS2 RACK DRIVEN CAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,421.77/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M10 x 1.5
  • Nominal Rail Size
    25 mm

Details

  • Bearing Material
    Stainless Steel AISI 440C
  • Block Type
    Compact
  • Extended Features
    Slide Lubricators, Rack Driven
  • Finish Coating
    Clear Anodized
  • Included Accessories
    Slide lubricators
  • Lubrication
    Slide Lubricators
  • Operating Temperature Range
    -4 to 248 °F, -20 o 120 °C
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Nitrile Rubber Seal
  • Series
    HDS2
  • Speed
    10 m/s
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)