Specifications
Dimensions
- Mount Hole Screw SizeM10 x 1.5
- Nominal Rail Size25 mm
- Weight93.92 lbs, 42.6 kg
Details
- Bearing MaterialStainless Steel
- Block TypeCompact
- Extended FeaturesSlide Lubricators, Cap Wipers
- Finish CoatingClear Anodized
- Included AccessoriesCap wipers, Slide lubricators
- LubricationSlide Lubricators
- Operating Temperature Range-4 to 248 °F, -20 o 120 °C
- Resistance FeaturesCorrosion Resistant
- Seal TypeNitrile Seals
- SeriesHDS2
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)