Motion
SSAURD12025W3S

BISHOP-WISECARVER
SSAURD12025W3S

Standard Ball Carriage Profile Rail - Series: HDS2, Wide, 25 mm Rail Size
MI ITEM #12368254
MFR #SSAURD12025W3S
Price$17,020.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BISHOP-WISECARVER
SSAURD12025W3S

Standard Ball Carriage Profile Rail - Series: HDS2, Wide, 25 mm Rail Size
MI ITEM #12368254
MFR #SSAURD12025W3S

Mfr description
SSAURD12025W3S HDS2 RACK DRIVEN CARRIAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,020.24/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M10 x 1.5
  • Nominal Rail Size
    25 mm
  • Weight
    93.92 lbs, 42.6 kg

Details

  • Bearing Material
    Stainless Steel AISI 440C
  • Block Type
    Wide
  • Extended Features
    Cap Wipers, Slide Lubricators, Drive Flange Assembly, Micro Adjustment Facility
  • Finish Coating
    Clear Anodized
  • Included Accessories
    Cap wipers, Slide lubricators, Drive flange assembly
  • Lubrication
    Slide Lubricators
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -4 to 248 °F, -20 o 120 °C
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Nitrile Seals
  • Series
    HDS2
  • Speed
    10 m/s

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)