Motion
SSAURD12833N4H

BISHOP-WISECARVER
SSAURD12833N4H

Standard Ball Carriage Profile Rail - Series: HDS2, Narrow, 33 mm Rail Size
Mi Item #12368262
MFR #SSAURD12833N4H
Price$19,230.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BISHOP-WISECARVER
SSAURD12833N4H

Standard Ball Carriage Profile Rail - Series: HDS2, Narrow, 33 mm Rail Size
Mi Item #12368262
MFR #SSAURD12833N4H

Mfr description
SSAURD12833N4H HDS2 RACK DRIVEN CARRIAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,230.55/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M12 x 1.75
  • Nominal Rail Size
    33 mm

Details

  • Bearing Material
    Stainless Steel AISI 440C
  • Block Type
    Narrow
  • Extended Features
    Cap Wipers, Helical Rack And Pinion Drive
  • Finish Coating
    Clear Anodized
  • Included Accessories
    Cap wipers, Drive flange assembly
  • Lubrication
    Cap Wipers
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -4 to 248 °F, -20 o 120 °C
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Nitrile Seals
  • Series
    HDS2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)