Motion
SSAURD12833N5SCW4SL

BISHOP-WISECARVER
SSAURD12833N5SCW4SL

Standard Ball Carriage Profile Rail - Series: HDS2, Narrow, 33 mm Rail Size
MI ITEM #12368273
MFR #SSAURD12833N5SCW4SL
Price$28,203.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BISHOP-WISECARVER
SSAURD12833N5SCW4SL

Standard Ball Carriage Profile Rail - Series: HDS2, Narrow, 33 mm Rail Size
MI ITEM #12368273
MFR #SSAURD12833N5SCW4SL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28,203.77/each

Specifications

Dimensions

  • Nominal Rail Size
    33 mm
  • Weight
    175.929 lbs, 79.8 kg

Details

  • Accuracy Class
    Precision
  • Bearing Material
    Stainless Steel
  • Block Type
    Narrow
  • Extended Features
    Cap Wipers, Outboard Scrapers
  • Included Accessories
    Cap wipers, Outboard scrapers
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -4 to 248 °F, -20 o 120 °C
  • Resistance Features
    Corrosion Resistant, Stainless Steel Construction
  • Seal Type
    Nitrile Seals
  • Series
    HDS2
  • Speed
    10 m/s

Overview

Mfr description
SSAURD12833N5SCW4SL HDS2 RACK DRIVEN CAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought